Skip Content
EYE BOLT REG NUT FORGD GAL 3/4X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT REG NUT FORGD GAL 3/4X6IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2970-6060
  • Mfr. Model # 2970-6060
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Technical Specs

  • Thread Size 3/4" UNC
  • Item Eye Bolt
  • Material C1045
  • Overall Length 9.35"
  • Shank Length 6"
  • Thread Length 3.04"
  • Shank Dia. 3/4"
  • Eye Inside Dia. 1.23"
  • Eye Outside Dia. 2.49"
  • Includes Heavy Duty Hex Nut
  • Finish Hot Dipped Galvanization

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list