EYE BOLT REG NUT FORGD G. 3/4X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYE BOLT REG NUT FORGD G. 3/4X4-1/2

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2970-6045
  • Mfr. Model # 2970-6045
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Item Eye Bolts
  • Thread Size 3/4" UNC
  • Overall Length 7.84"
  • Material C1045
  • Thread Length 2.25"
  • Shank Length 4.25"
  • Shank Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list