Skip Content
EYE BOLT LIFTING D580 C15 ZP M36-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT LIFTING D580 C15 ZP M36-4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16010.360.0001
  • Mfr. Model # M16010.360.0001
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.84 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Lifting Eye Bolt
  • Material Steel
  • Thread Size M36
  • Shank Dia. 75mm
  • Eye Outside Dia. 126mm
  • Eye Inside Dia. 70mm
  • Working Load Limit 46,000 N
  • Eyebolt Type With CE Marking
  • Length from Ream Center 54mm
  • Overall Length 182mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list