Skip Content
EYE BOLT LIFTING D580 C15 M72-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT LIFTING D580 C15 M72-6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16000.720.0001
  • Mfr. Model # M16000.720.0001
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.38 lbs

Technical Specs

  • Thread Size M72
  • Finish Plain
  • Item Lifting Eye Bolt
  • Material Low Carbon Steel C15E
  • Shank Dia. 150mm
  • Eye Inside Dia. 140mm
  • Eye Outside Dia. 260mm
  • Working Load Limit 200,000 N
  • Eyebolt Type With CE Marking
  • Length from Ream Center 100mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list