!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE BOLT LIFTING D580 C15 M64-6

EYE BOLT LIFTING D580 C15 M64-6

APPROVED VENDOR

EYE BOLT LIFTING D580 C15 M64-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE BOLT LIFTING D580 C15 M64-6

EYE BOLT LIFTING D580 C15 M64-6

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM16000.640.0001
  • Mfr. Model # M16000.640.0001
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.404 lbs

Technical Specs

  • Item Eye Bolt
  • Finish Plain
  • Thread Length 90mm
  • Working Load Limit 16,000 lbs.
  • Shoulder Length 98 mm
  • Material Steel
  • Thread Size M64
  • Shank Length 90.0mm
  • System of Measurement Metric
  • Overall Length 298mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list