EYE BOLT LIFTING D580 C15 M56-5.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYE BOLT LIFTING D580 C15 M56-5.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16000.560.0001
  • Mfr. Model # M16000.560.0001
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Technical Specs

  • Finish Plain
  • Item Lifting Eye Bolt
  • Shank Dia. 110mm
  • Material Low Carbon Steel C15E
  • Thread Size M56
  • Eye Inside Dia. 100mm
  • Working Load Limit 115,000 N
  • Eye Outside Dia. 184mm
  • Eyebolt Type With CE Marking
  • Length from Ream Center 78mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list