Skip Content
EYE BOLT LIFTING D580 C15 M42-4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT LIFTING D580 C15 M42-4.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16000.420.0001
  • Mfr. Model # M16000.420.0001
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.88 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Eye Bolt
  • Thread Size M42
  • Shank Dia. 42mm
  • Eye Inside Dia. 80mm
  • Eye Outside Dia. 147mm
  • Working Load Limit 63,000 N
  • Eyebolt Type Lift with Shoulder
  • Length from Ream Center 63mm
  • Overall Length 210mm
  • Shank Length 63.0mm
  • Shoulder Dia. 85.00mm
  • Shoulder Length 67mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list