EYE BOLT LIFTING D580 C15 M36-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYE BOLT LIFTING D580 C15 M36-4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16000.360.0001
  • Mfr. Model # M16000.360.0001
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.84 lbs

Technical Specs

  • Finish Plain
  • Material Low Carbon Steel C15E
  • Thread Size M36
  • Item Lifting Eye Bolt with CE Marking
  • Shank Dia. 75mm
  • Eye Inside Dia. 70mm
  • Eyebolt Type With CE Marking
  • Eye Outside Dia. 126mm
  • Working Load Limit 46,000 N
  • Length from Ream Center 54mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list