Skip Content
EYE BOLT LIFTING D580 C15 M33-3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT LIFTING D580 C15 M33-3.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16000.330.0001
  • Mfr. Model # M16000.330.0001
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.76 lbs

Technical Specs

  • Item Lifting Eye Bolt with CE Marking
  • Material Low Carbon Steel C15E
  • Thread Size M33
  • Finish Plain
  • Eye Inside Dia. 60mm
  • Shank Dia. 65mm
  • Working Load Limit 42,000 N
  • Eyebolt Type With CE Marking
  • Eye Outside Dia. 108mm
  • Length from Ream Center 45mm
  • Overall Length 182mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list