Skip Content
EYE BOLT LIFTING D580 C15 M27-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT LIFTING D580 C15 M27-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16000.270.0001
  • Mfr. Model # M16000.270.0001
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.23 lbs

Technical Specs

  • Finish Plain
  • Item Lifting Eye Bolt with CE Marking
  • Material Low Carbon Steel C15E
  • Shank Dia. 50mm
  • Eye Outside Dia. 90mm
  • System of Measurement Metric
  • Eye Inside Dia. 50mm
  • Thread Size M27
  • Working Load Limit 25,000 N
  • Eyebolt Type With CE Marking
  • Length from Ream Center 36mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list