Skip Content
EYE BOLT LIFTING D580 C15 M24-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT LIFTING D580 C15 M24-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16000.240.0001
  • Mfr. Model # M16000.240.0001
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Material Steel
  • Finish Plain
  • Item Lifting Eye Bolt with CE Marking
  • Working Load Limit 18,000 (N)
  • Thread Size M24
  • Eye Inside Dia. 50mm
  • System of Measurement Metric
  • Shank Dia. 50mm
  • Eye Outside Dia. 90mm
  • Eyebolt Type Lift with Shoulder
  • Shank Length 36mm
  • Shoulder Dia. 24 mm
  • Overall Length 126mm
  • Shoulder Length 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list