Skip Content
EYE BOLT LIFTG D580 C15 ZP M20-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT LIFTG D580 C15 ZP M20-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16010.200.0001
  • Mfr. Model # M16010.200.0001
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.92 lbs

Technical Specs

  • Item Lifting Eye Bolt
  • Finish Zinc Plated
  • Material Steel
  • Thread Size M20
  • Shank Dia. 40mm
  • Eye Inside Dia. 40mm
  • Working Load Limit 12,000 lb.
  • Eyebolt Type With CE Marking
  • System of Measurement Metric
  • Eye Outside Dia. 72mm
  • Length from Ream Center 30mm
  • Overall Length 101mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list