Skip Content
EYE BOLT 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT 5/8

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGK2027
  • Mfr. Model # K2027
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Eye Bolt
  • Thread Size 5/8"-11
  • Overall Length 4.56 - 4.94"
  • Shank Length 1-3/4"
  • Shoulder Dia. 1.00" - 1.06"
  • Thread Length 1-3/4"
  • Shank Dia. 5/8"
  • Working Load Limit 4000 lb.
  • Eye Inside Dia. 1-3/8"
  • Eye Outside Dia. 2-1/2"
  • System of Measurement Inch
  • Shoulder Length 0.25" - 0.31"
  • Eyebolt Type Lift with Shoulder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list