Skip Content
EYE BOLT 18.8SS W/NUTS 3/8-16X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT 18.8SS W/NUTS 3/8-16X4

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5198-118
  • Mfr. Model # 5198-118
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1015
  • Shipping Weight 0.18 lbs

Product Details

18.8 stainless steel eye bolt with nuts. Size 3/8-16 x 4 inches.

Technical Specs

  • Eye Inside Dia. 0-1?32"
  • Item Eye Bolt
  • Material Stainless Steel
  • Thread Size 3/8"-16"
  • Overall Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list