Skip Content
EYE, ADJ. DRAWBAR,10 TON,3IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE, ADJ. DRAWBAR,10 TON,3IN ID

BUYERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYB16140
  • Mfr. Model # B16140
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Features 10-tons Forged Cast Iron Eye with 3" Inner Diameter and 1-9/16" Eye Section.
  • For Use With 3" Channel
  • Height 7.5"
  • Includes Eye
  • Item Forged Eye
  • Length 3.4"
  • Width 6.2"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Finish Plain
  • Shank Size No Shank
  • Tongue Capacity 2,000 lbs.
  • Capacity GVW 20,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list