Discontinued with Replacement
EXXTREME PANTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXXTREME PANTS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF701
  • Mfr. Model # DF701
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs
Suggested Replacement Product
FLAME RESISTANCE PANTS,WAIST SIZE 35 IN.

Your Price: NA

Technical Specs

  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Colour Black
  • Closure Type Zipper
  • Standards NFPA 70E, NFPA 2112
  • Item Pants
  • ATPV Rating 17.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Inseam 31"
  • Fabric Weight 8.2 oz.
  • Fits Waist Size 31" - 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list