Skip Content
EXXTREME JACKET - MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXXTREME JACKET - MENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF506T
  • Mfr. Model # DF506T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Size 4X-Large Tall
  • Length 32"
  • Item Jacket
  • Standards NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 17.9 cal/cm²
  • Fabric Weight 8.7 oz.
  • Insulated No
  • Fits Chest Size 57" - 60"
  • Number of Inside Pockets 2
  • Hazard Risk Category (HRC) 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list