Skip Content
EXXTREME JACKET - MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXXTREME JACKET - MENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF501T
  • Mfr. Model # DF501T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Jacket
  • Colour Black
  • Length 27"
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Size Medium Tall
  • Standards NFPA 70E
  • Closure Type Zipper
  • Fabric Weight 8.7 oz.
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 17.9 cal/cm²
  • Insulated No
  • Fits Chest Size 37" - 40"
  • Number of Outside Pockets 3
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list