Skip Content
EXTRUSION,T-SLOTTED,45S,4M L,45 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRUSION,T-SLOTTED,45S,4M L,45 MM

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JRY1
  • Mfr. Model # 5JRY1
  • UNSPSC # 31111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Finish Clear Anodize
  • Bore Dia. (In.) -
  • Height (In.) -
  • Material Aluminum 6105-T5
  • Length 4M
  • Item Framing Extrusion
  • Width (In.) -
  • Width (mm) 45
  • Type T-Slotted
  • Series 45 Series
  • Height (mm) 45
  • Slot Width (In.) -
  • Slot Width (mm) 10.13
  • Weight/Ft. (Lb.) 1.403
  • Bore Dia. (mm) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list