Skip Content
EXTRUSION,T-SLOTTED,15S,72 IN L,1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRUSION,T-SLOTTED,15S,72 IN L,1.5

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JTA8
  • Mfr. Model # 5JTA8
  • UNSPSC # 31111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.92 lbs

Technical Specs

  • Bore Dia. (In.) 0.262
  • Finish Clear Anodize
  • Height (In.) 1.5
  • Length 72"
  • Item Framing Extrusion
  • Material Aluminum 6105-T5
  • Type T-Slotted
  • Width (In.) 1.5
  • Width (mm) -
  • Series 15 Series
  • Slot Width (In.) 0.320
  • Height (mm) -
  • Slot Width (mm) -
  • Bore Dia. (mm) -
  • Weight/Ft. (Lb.) 1.392

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list