Skip Content
EXTRUSION, NONSLIP GLOBRITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRUSION, NONSLIP GLOBRITE

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP7500TREAD1
  • Mfr. Model # 7500TREAD1
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Glow-In-The-Dark/Black
  • Item Photoluminescent Stair Tread Cover
  • Material Aluminum with Silicon Carbide and Photoluminescent Tape
  • Width 48"
  • Standards NFSI, ADA, OHSA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List