Skip Content
EXTRUSION,10S,145 IN L,2 IN W,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRUSION,10S,145 IN L,2 IN W,2 IN

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JTC7
  • Mfr. Model # 5JTC7
  • UNSPSC # 31111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Bore Dia. (In.) 0.205
  • Finish Clear Anodize
  • Height (In.) 2.0
  • Item Framing Extrusion
  • Length 145"
  • Type T-Slotted
  • Width (In.) 2.0
  • Material Aluminum 6105-T5
  • Width (mm) -
  • Series 10 Series
  • Slot Width (In.) 0.255
  • Height (mm) -
  • Slot Width (mm) -
  • Weight/Ft. (Lb.) 1.476
  • Bore Dia. (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list