Skip Content
EXTRMES WATER REPEL JACKET BLK 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EXTRMES WATER REPEL JACKET BLK 2XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ133BLK2XLTLL
  • Mfr. Model # J133BLK2XLTLL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2312
  • Shipping Weight 3.68 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Length 31"
  • Material 1000D Cordura(R) Nylon
  • Size 2X-Large Tall
  • Closure Type Zipper
  • Lining Material Nylon Lining Quilted to Arctic-Weight-Polyester Insulation
  • Fabric Weight 9.5 oz.
  • Fits Chest Size 50" - 52"
  • Gender Men's
  • Insulated Yes
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list