EXTRICATION,SHORT CUFF,BLACK,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTRICATION,SHORT CUFF,BLACK,S

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN313-08
  • Mfr. Model # 313-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Extrication, Waste Management, First Responders
  • Size Small
  • Colour Black
  • Item Glove
  • Stitching Kevlar(R)
  • Back Material Cordura(R)
  • Cuff Gauntlet
  • Palm Material Synthetic Leather w/Kevlar(R)
  • Knuckle Padding Material EVA Foam
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list