EXTRICATION,LINED,BLACK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXTRICATION,LINED,BLACK,L

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN323-10
  • Mfr. Model # 323-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Application Extrication, Waste Management, First Responders
  • Cuff Gauntlet
  • Size Large
  • Item Glove
  • Palm Material Kevlar(R)
  • Stitching Kevlar(R)
  • Back Material Cordura(R)
  • Knuckle Padding Material Thermal Plastic Resin
  • Finger Style Full Finger
  • Standards 29 CFR 1910.1030 OSHA Bloodborne Pathogens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list