Skip Content
EXTRICATION GLOVE BLACK XXL/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRICATION GLOVE BLACK XXL/12

ARMOR CORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWEXT505-012
  • Mfr. Model # EXT505-012
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2444
  • Shipping Weight 0.65 lbs

Product Details

For use by fire, safety and rescue professionals. Mechanix Wear's proprietary Saprex(R) Armorcore(TM) cut and puncture resistant fabric lines the palm and is reinforced with genuine leather in high wear and gripping areas. Genuine Craq-Spun(R) Kevlar(R) thread used in all high wear areas. Size 12. Kevlar(R) blended shell wraps around gauntlet cuff for protection. TPR knuckle, finger and thumb feature for impact and pin. point protection. Reflective material throughout top of hand and fingertips.

Technical Specs

  • Application Public Safety, Search and Rescue, First Responders Material Handling, Assembly Work Involving Sharp Objects, Sheet Metal, Metal Shavings, Glass, Metal Parts, Glass Handling, Recycling, Waste Management and Paper/Pulp Manufacturing
  • Length 11"
  • Size 12
  • Item Extrication Glove
  • Cuff Slip-On
  • Coating Material Leather
  • Standards ANSI/ISEA Cut Level 5, ANSI/ISEA Puncture Level 5, ANSI/ISEA AbrasionLevel 5
  • Palm Material Genuine Goatskin Leather
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 2
  • Coating Coverage Palm/Fiingertips
  • ANSI/ISEA Puncture Level 5
  • ANSI Puncture Newtons 166
  • ANSI Cut Grams 3,675
  • ANSI Abrasion Cycles 8,000
  • Finger Style Full
  • Cut Resistant Yes
  • Puncture Resistant Yes
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Colour Black
  • Glove Size 2X-Large
  • Glove Length 11"
  • Glove Coating Coverage Palm and Fingers

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List