EXTRICATION GLOVE BLACK S/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EXTRICATION GLOVE BLACK S/8

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWEXT505-008
  • Mfr. Model # EXT505-008
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2444
  • Shipping Weight 0.62 lbs

Product Details

For use by fire, safety and rescue professionals. Mechanix Wear's proprietary Saprex(R) Armorcore(TM) cut and puncture resistant fabric lines the palm and is reinforced with genuine leather in high wear and gripping areas. Genuine Craq-Spun(R) Kevlar(R) thread used in all high wear areas. Size 8. Kevlar(R) blended shell wraps around gauntlet cuff for protection. TPR knuckle, finger and thumb feature for impact and pin. point protection. Reflective material throughout top of hand and fingertips.

Technical Specs

  • Palm Material Synthetic Leather
  • Knuckle Padding Material EVA Foam
  • Size 8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list