EXTRICATION DEVICE KENDRICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTRICATION DEVICE KENDRICK

FERNO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOW125
  • Mfr. Model # 125
  • UNSPSC # 42171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Kendrick extrication device. Adaptable pelvic splint with horizontal flexibility, vertical rigidity, wraparound design, colour-coded, sewn-in, securing stops, instant snap-lock buckles, built-in handles and adjustable, fold-back sides.

Technical Specs

  • Material Vest MaterialVinyl-coated nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list