EXTRICATION,CUT RESISTANT,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTRICATION,CUT RESISTANT,XXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN337-12
  • Mfr. Model # 337-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Glove
  • Colour Hi-Visibility Green
  • Size 2X-Large
  • Application Extrication, Waste Management, First Responders
  • Cuff SuperCuff(R)
  • Stitching Kevlar(R)
  • Palm Material Kevlar(R)
  • Back Material Cordura(R)
  • Finger Style Full Finger
  • Knuckle Padding Material Thermal Plastic Resin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list