Skip Content
EXTRICATION,CUT RESISTANT,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTRICATION,CUT RESISTANT,XL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN337-11
  • Mfr. Model # 337-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Hi-Visibility Green
  • Application Extrication, Waste Management, First Responders
  • Item Glove
  • Size X-Large
  • Cuff SuperCuff(R)
  • Stitching Kevlar(R)
  • Palm Material Kevlar(R)
  • Back Material Cordura(R)
  • Knuckle Padding Material Thermal Plastic Resin
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list