Skip Content
EXTREMES WATER REPEL JACKET BLK XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXTREMES WATER REPEL JACKET BLK XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ133BLKXLTLL
  • Mfr. Model # J133BLKXLTLL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2312
  • Shipping Weight 3.6 lbs

Technical Specs

  • Item Jacket
  • Length 31"
  • Material 1000D Cordura(R) Nylon
  • Colour Black
  • Size X-Large Tall
  • Lining Material Nylon Lining Quilted to Arctic-Weight-Polyester Insulation
  • Closure Type Zipper
  • Fabric Weight 9.5 oz.
  • Insulated Yes
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list