EXTREMES WATER REPEL JACKET BLK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTREMES WATER REPEL JACKET BLK XL

CARHARTT

Web Price : $172.74 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ133BLKXLREG
  • Mfr. Model # J133BLKXLREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2312
  • Shipping Weight 5.3 lbs

Technical Specs

  • Colour Black
  • Length 29"
  • Item Jacket
  • Material 1000D Cordura(R) Nylon
  • Size X-Large
  • Closure Type Zipper
  • Lining Material Nylon Lining Quilted to Arctic-Weight-Polyester Insulation
  • Fabric Weight 9.5 oz.
  • Insulated Yes
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list