Skip Content
EXTREMES WATER REPEL JACKET BLK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTREMES WATER REPEL JACKET BLK S

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ133BLKSMLREG
  • Mfr. Model # J133BLKSMLREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2312
  • Shipping Weight 2.64 lbs

Technical Specs

  • Colour Black
  • Length 29"
  • Material 1000D Cordura(R) Nylon
  • Item Jacket
  • Size Small
  • Lining Material Nylon Lining Quilted to Arctic-Weight-Polyester Insulation
  • Closure Type Zipper
  • Fabric Weight 9.5 oz.
  • Fits Chest Size 34" - 36"
  • Gender Men's
  • Insulated Yes
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list