Skip Content
EXTREMES WATER REPEL JACKET BLK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTREMES WATER REPEL JACKET BLK M

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ133BLKMEDREG
  • Mfr. Model # J133BLKMEDREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2312
  • Shipping Weight 2.84 lbs

Technical Specs

  • Item Jacket
  • Colour Black
  • Material 1000D Cordura(R) Nylon
  • Length 29"
  • Size Medium
  • Closure Type Zipper
  • Lining Material Nylon Lining Quilted to Arctic-Weight-Polyester Insulation
  • Fabric Weight 9.5 oz.
  • Insulated Yes
  • Fits Chest Size 38" - 40"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list