EXTREMES WATER REPEL JACKET BLK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTREMES WATER REPEL JACKET BLK L

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ133BLKLRGREG
  • Mfr. Model # J133BLKLRGREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2312
  • Shipping Weight 3.85 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Length 29"
  • Material 1000D Cordura(R) Nylon
  • Closure Type Zipper
  • Size Large
  • Lining Material Nylon Lining Quilted to Arctic-Weight-Polyester Insulation
  • Insulated Yes
  • Fabric Weight 9.5 oz.
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list