EXTREMES WATER REPEL JACKET BLK 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTREMES WATER REPEL JACKET BLK 5XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ133BLK5XLREG
  • Mfr. Model # J133BLK5XLREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2312
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Length 29"
  • Material 1000D Cordura(R) Nylon
  • Size 5X-Large
  • Lining Material Nylon Lining Quilted to Arctic-Weight-Polyester Insulation
  • Closure Type Zipper
  • Fabric Weight 9.5 oz.
  • Fits Chest Size 62" - 64"
  • Insulated Yes
  • Number of Inside Pockets 2
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list