Skip Content
EXTRACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXTRACTOR

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1048
  • Mfr. Model # 1048
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.65 lbs

Technical Specs

  • Capacity 25 ton
  • Item Mechanical Jaw Puller
  • Number of Jaws 2
  • Jaw Style Long
  • Screw Size 1-1/4-12 x 15-15/16
  • Jaw Reach 22-1/4"
  • Jaw Spread 20"
  • Features Forged Steel Exceed Rated Capacity
  • Locking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list