Skip Content
EXTRACTOR WALL 13FT 1.5HP 120V NANO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRACTOR WALL 13FT 1.5HP 120V NANO

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTECO2-01-13-15N1
  • Mfr. Model # ECO2-01-13-15N1
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Air Flow (CFM) 1200
  • Item Fume Extractor
  • Includes 13 ft. Capture Arm
  • Input (Amps) 14.2
  • Motor HP 1.5
  • Hz 60
  • Filter Media Nanofiber
  • MERV 15
  • Input Voltage 115
  • Series Fred-Eco
  • Sound Level dBA 75 dB @ 5 ft.
  • Standards CSA C22.2 No 113 Equivalent
  • Application Welding, Grinding, Deburring, Sanding, Finishing, Soldering, Buffing
  • Depth (In.) 38
  • Height (In.) 38
  • Features 1.5 HP TEFC Motor Producing 1200 CFM of Airflow, 120v Single-Phase, Plug and Play, Flexible 13 ft. Externally Articulated Capture Arm, High-Capacity 26" Nanotech Cartridge Filter, Pre-Installed Wall Bracket
  • Width (In.) 48

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list