Skip Content
EXTRACTOR WALL 10FT 3HP 460V-3 NANO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRACTOR WALL 10FT 3HP 460V-3 NANO

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTECO2-01-030N4
  • Mfr. Model # ECO2-01-030N4
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.0 lbs

Technical Specs

  • Air Flow (CFM) 1800
  • Includes 10 ft. Capture Arm
  • Item Fume Extractor
  • Motor HP 3
  • Filter Media Nanofiber
  • Hz 60
  • Input (Amps) 3.7
  • Input Voltage 460 (3-Phase)
  • MERV 15
  • Series Fred-Eco
  • Sound Level dBA 78 dB @ 5 ft.
  • Standards CSA Certified
  • Application Welding, Grinding, Deburring, Sanding, Finishing, Soldering, Buffing
  • Depth (In.) 38
  • Features 3.0 HP TEFC Motor Producing 1500 CFM of Airflow, Flexible 10 ft. Externally Articulated Capture Arm, High-Capacity 26" Nanotech Cartridge Filter, Pre-Installed Wall Bracket
  • Height (In.) 38
  • Width (In.) 48

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List