!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 120 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15

FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 120 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15

DIVERSITECH

FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 120 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 120 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15

FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 120 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15

DIVERSITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,038.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DVTECO2-01-015N1
  • Mfr. Model # ECO2-01-015N1
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 2138
  • Shipping Weight 230.0 lbs

Product Details

This wall-mountable fume extractor has 1200 cubic feet per minute airflow, single-phase 120 input voltage, and 75 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 13.2 amps input, and a 10-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features plug and play, Nanotech cartridge filter, and a pre-installed wall bracket.

Technical Specs

  • Item Fume Extractor
  • Filter MERV Rating 15
  • Input Voltage 115V
  • Features 1.0 HP TEFC, 26 in Re-Useable Cartridge Filter (MERV 15), 800 cfm Blower with a Pre-Installed Wall-Mount Bracket, Flexible 10 ft x 6 in Diameter Externally Articulated Capture Arm, Rotary Starter with 15 ft Power Cord
  • Includes Bracket, Capture Arm, Filter, Power Cord
  • Standards CSA
  • Extraction Arm Diameter 6 in
  • Filter Type Re-useable Cartridge Filter
  • Series Fred-Eco
  • Filter Media Nano Fibre
  • Power Cord Length 15 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list