Skip Content
EXTRACTOR SMOKE SGL MOTOR 120V W/HS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRACTOR SMOKE SGL MOTOR 120V W/HS

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFXESE102A2
  • Mfr. Model # ESE102A2
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 746
  • Shipping Weight 55.0 lbs

Product Details

Portable welding smoke fume extractor. Air flow: 80 CFM, 6.5 amps, 99.2% filtration efficiency, input voltage 120 V, maximum vacuum WG 80 inches. Disposable HEPA filters. Dimensions: 14-1/2 inches H x 26-1/2 inches L x 9-1/4 inches W.

Technical Specs

  • Air Flow (CFM) 80
  • Width (In.) 9-1/4
  • Height (In.) 14-1/2
  • Input Voltage 120 V
  • Application Filtration of welding fumes, plasma and laser cutting, dump, stations, product recovery and general pollution control problem, various hazardous airborne particulates such as asbestos, stainless steel, silica, carbon dust, fiberglass, galvanized steel, lead oxides
  • Input (Amps) 6.5
  • Depth (In.) 26.5
  • Features The Standard Unit Comes with 1 Motor, Pre and Heap Filter , Filtration Efficiency 99.9997% @ 0.3 Micron, 15 Ft. of Hose Standard. Unit is Rated At 80 Cfm with Load Conditions
  • Includes (1) Motor, Washable Filter, 15 ft. of Hose, (2) Cufflings
  • Item Portable Welding Smoke/fume Extractors
  • Filter Media PRE + HEPA Filter
  • Hz 50/60
  • MERV 11
  • Sound Level dBA 75-80
  • Standards CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list