Skip Content
EXTRACTOR SMOKE SGL MOTOR 120V W/HS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRACTOR SMOKE SGL MOTOR 120V W/HS

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFXESE101AW2
  • Mfr. Model # ESE101AW2
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 746
  • Shipping Weight 55.0 lbs

Product Details

Portable welding smoke fume extractor. Air flow: 80 CFM, 6.5 amps, 99.2% filtration efficiency, input voltage 120 V, maximum vacuum WG 80 inches. Washable filters. Dimensions: 14-1/2 inches H x 26-1/2 inches L x 9-1/2 inches W.

Technical Specs

  • Air Flow (CFM) 80
  • Height (In.) 14-1/2
  • Input Voltage 120 V
  • Width (In.) 9-1/4
  • Application Filtration of welding fumes, plasma and laser cutting, dump, stations, product recovery and general pollution control problem, various hazardous airborne particulates such as asbestos, silica, carbon dust, fiberglass, galvanized steel, lead oxides
  • Input (Amps) 6.5
  • Features The Standard Unit Comes with 1 Motor, Washable Filter, Filtration Efficiency 99.2%, 15 Ft. of Hose Standard. Unit is Rated At 80 Cfm with Load Conditions
  • Depth (In.) 26.5
  • Item Portable Welding Smoke/fume Extractors
  • Filter Media Washable Filter
  • Includes (1) Motor, Washable Filter, 15 ft. of Hose, (2) Cufflings
  • Hz 50/60
  • MERV 12
  • Standards CSA
  • Sound Level dBA 75-80

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List