Skip Content
EXTRACTOR SET 25 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTRACTOR SET 25 PCS

IRWIN HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW53227
  • Mfr. Model # 53227
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.01 lbs

Technical Specs

  • Drill Size (In.) N/A
  • Item Screw Extractor Set
  • Includes Multispline Extractors 1/8" - 7/8"
  • Material High Carbon Steel
  • Number of Pieces 25
  • Type Multi-Spline
  • For Removing Pipe -
  • For Removing Studs, Bolts, Screws 1/8" to 7/8"
  • Drive Size (In.) N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list