Skip Content
EXTRACTOR SET 13PC 1/4-3/4 W/ 3/8DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRACTOR SET 13PC 1/4-3/4 W/ 3/8DR

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB54113
  • Mfr. Model # 54113
  • UNSPSC # 27111520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Includes 1/4, 5/16 (Turns 8mm), 3/8, 7/16 (Turns 11mm), 1/2, 9/16 (14mm), 5/8 (16mm), 11/16, 3/4" (Turns 19mm), 10, 12, 13, 17mm
  • Item Bolt Extractor Set
  • For Removing Studs, Bolts, Screws 1/4-3/4" & 8-19mm
  • Number of Pieces 13
  • Type Left Hand Spiral Flute
  • Drive Size (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list