Skip Content
EXTRACTOR SCREW W/TURNUT 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRACTOR SCREW W/TURNUT 3

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG35545
  • Mfr. Model # 35545
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 180
  • Shipping Weight 0.07 lbs

Product Details

Screw extractor with sliding turn out. Screw diameter 3/8 inch. Flute diameter 0.272 inch. Length 3-1/16 inches. Drill size 1/4 inch.

Technical Specs

  • Drill Size (In.) 1/4
  • Type With Sliding Turnout
  • Overall Length (In.) 3-1/16
  • Item Screw Extractor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list