EXTRACTOR SCREW MULTISPLINE 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTRACTOR SCREW MULTISPLINE 5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSES8H
  • Mfr. Model # SES8H
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 179
  • Shipping Weight 0.07 lbs

Product Details

Multi-spline extractor, 5/8 inch.

Technical Specs

  • Features Multiple Splines are Suited to Higher Torque Applications, Ideal for Use in Confined Space Application, can be Used with Socket, Wrench or Tap Holder
  • Size 5/8"
  • Item Multi-Spline Screw Extractor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list