EXTRACTOR SCREW KIT SPIRAL 5 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTRACTOR SCREW KIT SPIRAL 5 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSESK5
  • Mfr. Model # SESK5
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 179
  • Shipping Weight 0.29 lbs

Product Details

Fiv piece spiral flute extractor set. Made from carbon steel. Includes sizes: 7/64, 9/64, 5/32, 1/4 and 19/64 inch.

Technical Specs

  • Item Spiral Flute Extractor Set
  • Drill Size (In.) 7/64, 9/64, 5/32, 1/4, 19/64
  • Number of Pieces 5
  • Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list