EXTRACTOR SCREW 9/16IN-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTRACTOR SCREW 9/16IN-3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSE1805
  • Mfr. Model # SE1805
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 179
  • Shipping Weight 0.09 lbs

Product Details

Screw extractor, range 9/16 to 3/4 inch, drill size 3/8 inch.

Technical Specs

  • Drill Size (In.) 3/8
  • Features Fluted Taper for Wedging Into Work Piece, Drive Wedge Into Broken Fitting or Pipe, can be Used with Wrench or Tap Holder to Turn Out the Broken Fitting
  • Item Screw Extractor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list