Skip Content
EXTRACTOR SCREW #6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRACTOR SCREW #6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF192-53656
  • Mfr. Model # 192-53656
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 179
  • Shipping Weight 0.24 lbs

Product Details

Ezy-Out screw extractor used for removing broken screws. List No. 192. Extractor #6. Screw diameter 3/4 to 1 inch. Drill size 13/32 inch.

Technical Specs

  • Drill Size (In.) 13/32
  • For Removing Studs, Bolts, Screws 3/4" - 1"
  • Features ANSI Sizes, Alloy Steel Substrate, Heavy Duty
  • Application Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Cast Iron
  • Overall Length (In.) 3-3/4
  • Material Alloy Steel
  • Size #6
  • Large End Dia. (In.) .5906
  • Small End Dia. (In.) 3/8
  • Type Cleveland
  • Item Screw Extractor

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list