SCREW EXTRACT  ,HSS,BRIGHT,#3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW EXTRACT ,HSS,BRIGHT,#3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF192-53653
  • Mfr. Model # 192-53653
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 179
  • Shipping Weight 0.03 lbs

Product Details

Ezy-Out screw extractor used for removing broken screws. List No. 192. Extractor #3. Screw diameter 5/16 to 7/16 inch. Drill size 5/32 inch.

Technical Specs

  • Drill Size (In.) 5/32
  • For Removing Studs, Bolts, Screws 5/16" - 7/16"
  • Features ANSI Sizes, Alloy Steel Substrate, Heavy Duty
  • Application Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Cast Iron
  • Item Screw Extractor
  • Large End Dia. (In.) 1/4
  • Size #3
  • Material Alloy Steel
  • Overall Length (In.) 2.688
  • Small End Dia. (In.) 1/8
  • Type Cleveland

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list